Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VF1000X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-VF-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0Nzl8aW1hZ2UvanBlZ3xhR0U0TDJobU1pOHhNVEF3TXpVNE9UVXlOVFV6TkM5SlRrUkxWVkpJVDFORldGaGZWa1pmUWt4Vlh6TXdNSGd6TURBdWFuQm58NDI0ZjU3MGM1Nzk4YTkyZjljMGZjN2E0YTAxNzQxMGMyMzU4ZWJhMzNjYjRkNDNiYjU5MDVjNDY1ZWIwZjMyYQ
24464779 Hoses 

KURIYAMA KURIYAMA

VF1000X100

Description

VF1000X100 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 10"X100' PVC

Water Discharge Hose; 10.118" Inside Diameter; 10.354" Outside Diameter; PVC Inner Material; Blue; 35 PSI | 2.4 Bar Operating Pressure

Part #

VF1000X100

BDI #
24464779

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3425.78 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,425.78 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.82
EAN
0082235303572
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
PVC
Color
Blue
Operating Temperature Range
-10 To 140 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Typical Use
Agriculture | Construction | Drip Irrigation | Industrial
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
0.118" Wall Thickness | Polyester Yarn Spiral Wrap
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
181
Long Description
Water Discharge Hose; 10.118" Inside Diameter; 10.354" Outside Diameter; PVC Inner Material; Blue; 35 PSI | 2.4 Bar Operating Pressure
Inside Diameter
10.118 Inch | 256.997 Millimeter
Outside Diameter
10.354 Inch | 262.992 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh