KURIYAMA
KURIYAMA
VF1400X100
KURIYAMA KURIYAMA
Description
VF1400X100 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 14"X100' PVC
Water Discharge Hose; 14.134" Inside Diameter; 14.37" Outside Diameter; PVC Inner Material; Blue; 30 PSI | 2.1 Bar Operating Pressure
Part #
VF1400X100
BDI #
24464783

Details
7324.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VF1400X100/p/24464783
Your Price
$ 7,324.33 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.19
EAN
0082235303576
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
PVC
Color
Blue
Operating Temperature Range
-10 To 140 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Agriculture | Construction | Drip Irrigation | Industrial
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
0.118" Wall Thickness | Polyester Yarn Spiral Wrap
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
262
Long Description
Water Discharge Hose; 14.134" Inside Diameter; 14.37" Outside Diameter; PVC Inner Material; Blue; 30 PSI | 2.1 Bar Operating Pressure
Outside Diameter
14.37 Inch | 364.998 Millimeter
Inside Diameter
14.134 Inch | 359.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh