KURIYAMA
KURIYAMA
VF300X300
KURIYAMA KURIYAMA
Description
VF300X300 WATER DISCHARGE HOSE ; 3.13" ODX300' BLUE PVC LAYFLAT
Hose; Suction and Discharge; 3" Inside Diameter; 3.13" Outside Diameter; PVC Inner Material; Polyester Outer Material; Blue
Part #
VF300X300
BDI #
21443644
Details
738.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VF300X300/p/21443644
Your Price
$ 738.51 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
53.07
EAN
0082235303585
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
Polyester
Color
Blue
Operating Temperature Range
-5 To 170 Deg F
Typical Use
Agriculture | Construction | Drip Irrigation | Industrial
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
70 PSI at 68 Deg F | 210 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
117
Long Description
Hose; Suction and Discharge; 3" Inside Diameter; 3.13" Outside Diameter; PVC Inner Material; Polyester Outer Material; Blue
Outside Diameter
3.13 Inch | 79.502 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


