KURIYAMA
KURIYAMA
VF600X300
KURIYAMA KURIYAMA
Description
VF600X300 WATER DISCHARGE HOSE ; 6.181" ODX300' BLUE PVC LAYFLAT
Hose; Suction and Discharge; 6" Inside Diameter; 6.181" Outside Diameter; PVC Inner Material; Polyester Outer Material; Blue
Part #
VF600X300
BDI #
21443646

Details
1761.3
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VF600X300/p/21443646
Your Price
$ 1,761.30 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
117.03
EAN
0822353035900
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
Polyester
Color
Blue
Operating Temperature Range
-5 To 170 Deg F
Typical Use
Agriculture | Construction | Drip Irrigation | Industrial
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
50 PSI at 68 Deg F | 150 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
258
Long Description
Hose; Suction and Discharge; 6" Inside Diameter; 6.181" Outside Diameter; PVC Inner Material; Polyester Outer Material; Blue
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
6.181 Inch | 156.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh