KURIYAMA
KURIYAMA
VID-CL1200X25
KURIYAMA KURIYAMA
Description
VID-CL1200X25 MATERIAL HANDLING HOSE ; DUCTING CLR PVC 12"
Material Handling Hose; 12" Inside Diameter; 12.33" Outside Diameter; PVC Inner Material; Clear; 8 PSI | 0.5 Bar Operating Pressure
Part #
VID-CL1200X25
BDI #
24464851
Details
539.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VID-CL1200X25/p/24464851
Your Price
$ 539.72 / REEL
$ 540.00 / REEL BDIExpress
$ 540.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.03
EAN
0082235320142
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
8 PSI | 0.5 Bar
Typical Use
Dust Control | Food Grade | Lawn and Leaf Collection
Price Unit
CARTON
Package Quantity
25FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 25 FEET
Inch - Metric
Inch
Other Features
8.5" Minimum Bend Radius | Steel Wire Helix
Category - BDI
Hose
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
56.5
Long Description
Material Handling Hose; 12" Inside Diameter; 12.33" Outside Diameter; PVC Inner Material; Clear; 8 PSI | 0.5 Bar Operating Pressure
Inside Diameter
12 Inch | 304.8 Millimeter
Outside Diameter
12.33 Inch | 313.182 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


