KURIYAMA
KURIYAMA
VLT-SD500X20
KURIYAMA KURIYAMA
Description
VLT-SD500X20 MATERIAL HANDLING HOSE ; 5" ID X 20' L HEAVY DUTY
Material Handling Hose; 5" Inside Diameter; 5.79" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Clear; 45 PSI | 3 Bar Operating Pressure
Part #
VLT-SD500X20
BDI #
24464889
Details
2129.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VLT-SD500X20/p/24464889
Your Price
$ 2,129.01 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
1.11
EAN
0082235315784
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
45 PSI | 3 Bar
Typical Use
Bulk Truck and Railcar Unloading | Food Grade Material Handling | Milling Machine Scrap Recovery | Plastic Processing Equipment | Pneumatic Conveying Equipment | Suction and Discharge
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
14" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
48.6
Long Description
Material Handling Hose; 5" Inside Diameter; 5.79" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Clear; 45 PSI | 3 Bar Operating Pressure
Outside Diameter
5.79 Inch | 147.066 Millimeter
Inside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


