https://www.bdiexpress.com/medias/INDKURHOSEXX-VOLT-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2OTh8aW1hZ2UvanBlZ3xhRFEzTDJnd015OHhNVEF3TXpVNU1ETXhNVGsyTmk5SlRrUkxWVkpJVDFORldGaGZWazlNVkY5RFRGSmZNekF3ZURNd01DNXFjR2N8NTRjNDM4NzJkMzc4YzdlZDgxM2RiOGQxNDBkZTAxNDhmNzUyOWUwZTA3OGI4ODUyNThmNjQ4OTgzODhmNDg4Nw
https://www.bdiexpress.com/medias/INDKURHOSEXX-VOLT-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2OTh8aW1hZ2UvanBlZ3xhRFEzTDJnd015OHhNVEF3TXpVNU1ETXhNVGsyTmk5SlRrUkxWVkpJVDFORldGaGZWazlNVkY5RFRGSmZNekF3ZURNd01DNXFjR2N8NTRjNDM4NzJkMzc4YzdlZDgxM2RiOGQxNDBkZTAxNDhmNzUyOWUwZTA3OGI4ODUyNThmNjQ4OTgzODhmNDg4Nw
KURIYAMA
KURIYAMA
VOLT400X100
KURIYAMA KURIYAMA
Description
VOLT400X100 FOOD GRADE HOSE ; 4" ID X 100'
Material Handling Hose; 4" Inside Diameter; 4.69" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Clear; 35 PSI | 2.4 Bar Operating Pressure
Part #
VOLT400X100
BDI #
21569400
Details
6117.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VOLT400X100/p/21569400
Your Price
$ 6,117.17 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
71.67
EAN
0082235315758
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Outer Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Typical Use
Bulk Truck and Railcar Unloading | Fly Ash Collection | Food Grade | Milling Machine Scrap Recovery | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
12" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
170
Long Description
Material Handling Hose; 4" Inside Diameter; 4.69" Outside Diameter; Polyurethane Inner Material; Polyurethane Outer Material; Clear; 35 PSI | 2.4 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.69 Inch | 119.126 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

