Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W1000X40 https://www.bdiexpress.com/medias/INDKURHOSEXX-W-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM1M3xpbWFnZS9qcGVnfGFEWm1MMmd3WVM4eE1UQXdNelU1TURVME1UTTBNaTlKVGtSTFZWSklUMU5GV0ZoZlYxOURURkpmTXpBd2VETXdNQzVxY0djfDAxZWYzNTAyMGQ5MzAyN2U5ZmI4MDdlOTkwZGVlNzZmNTAzZWJhN2ZkMWIzZTRkMzRjMmExODdjZDJmYjY2ZGQ
24464937 Hoses 

KURIYAMA KURIYAMA

W1000X40

Description

W1000X40 SUCTION HOSE ; TIGERFLEX LIQUID 10"X40' PVC

Liquid Suction Hose; 10" Inside Diameter; 11.56" Outside Diameter; PVC Inner Material; Clear; 25 PSI | 1.7 Bar Operating Pressure

Part #

W1000X40

BDI #
24464937

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5577.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,577.45 / REEL
$ 5,578.00 / REEL
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
4.42
EAN
0082235301425
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Typical Use
Slurry Handling | Pump Rental and Construction Watering | Fish Suction | Pump Trash
Price Unit
FT
Package Quantity
40FT
Order in Multiples of
40FT
Minimum Order Quantity
40 FEET
Inch - Metric
Inch
Other Features
39" Minimum Bend Radius | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Liquid Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
389.6
Long Description
Liquid Suction Hose; 10" Inside Diameter; 11.56" Outside Diameter; PVC Inner Material; Clear; 25 PSI | 1.7 Bar Operating Pressure
Inside Diameter
10 Inch | 254 Millimeter
Outside Diameter
11.56 Inch | 293.624 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh