KURIYAMA
KURIYAMA
W400X100
KURIYAMA KURIYAMA
Description
W400X100 SUCTION HOSE ; 4.76" ODX100' CLR PVC
Liquid Suction Hose; 4" Inside Diameter; 4.76" Outside Diameter; PVC Inner Material; Clear; 35 PSI | 2.4 Bar Operating Pressure
Part #
W400X100
BDI #
21443656

Details
2006.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/W400X100/p/21443656
Your Price
$ 2,006.44 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
87.54
EAN
0082235301469
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
35 PSI | 2.4 Bar
Typical Use
Slurry Handling | Pump Rental and Construction Watering | Fish Suction | Pump Trash
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
8" Minimum Bend Radius | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Liquid Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
192
Long Description
Liquid Suction Hose; 4" Inside Diameter; 4.76" Outside Diameter; PVC Inner Material; Clear; 35 PSI | 2.4 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.76 Inch | 120.904 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh