KURIYAMA
KURIYAMA
W600X20
KURIYAMA KURIYAMA
Description
W600X20 PVC LIQ SUCTION HOSE ; 6" IDX20'
Liquid Suction Hose; 6" Inside Diameter; 7" Outside Diameter; PVC Inner Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Part #
W600X20
BDI #
21588110
Details
790.01
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/W600X20/p/21588110
Your Price
$ 790.01 / box
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
34.11
EAN
0082235301492
Product Group - BDI
F02192
Type of Hose
Suction
Inner Material
PVC
Color
Clear
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Slurry Handling | Pump Rental and Construction Watering | Fish Suction | Pump Trash
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
14" Minimum Bend Radius | Heavy Duty
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Liquid Suction
Manufacturer URL
https://kuriyama.com
Weight / LBS
75.2
Long Description
Liquid Suction Hose; 6" Inside Diameter; 7" Outside Diameter; PVC Inner Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
6 Inch | 152.4 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


