KURIYAMA
KURIYAMA
WE125X50
KURIYAMA KURIYAMA
Description
WE125X50 MATERIAL HANDLING HOSE ; 1.65" ODX50' CLR PVC W/GRND WIRE
Material Handling Hose; 1-1/4" Inside Diameter; 1.65" Outside Diameter; PVC Inner Material; Clear; 50 PSI | 3 Bar Operating Pressure
Part #
WE125X50
BDI #
21443759

Details
469.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WE125X50/p/21443759
Your Price
$ 469.68 / roll
$ 470.00 / roll BDIExpress
$ 470.00 / roll BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.15
EAN
0082235301615
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2" Minimum Bend Radius | With Grounding Wire
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
16.5
Long Description
Material Handling Hose; 1-1/4" Inside Diameter; 1.65" Outside Diameter; PVC Inner Material; Clear; 50 PSI | 3 Bar Operating Pressure
Outside Diameter
1.65 Inch | 41.91 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh