Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WST-SLR400X20 https://www.bdiexpress.com/medias/INDKURHOSEXX-WST-SLR-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzF8aW1hZ2UvanBlZ3xhRFk0TDJoalpDOHhNVEF3TXpVNU1qQTRNVFF6T0M5SlRrUkxWVkpJVDFORldGaGZWMU5VWDFOTVVsOVpURmRmTXpBd2VETXdNQzVxY0djfDIyMmMxODcxNDUxMmE2ODFjZTIwNzkzNjljMjQ4MTFlZDdhODUyODI4N2UzMTlmMzg0NGE5MmQ0YmU5YmU3OTI
24465294 Hoses 

KURIYAMA KURIYAMA

WST-SLR400X20

Description

WST-SLR400X20 REINFORCED S/D HOSE ; 4"X20' HEAVY DUTY

Suction and Discharge Hose; 4" Inside Diameter; 4.76" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Yellow; 75 PSI | 5 Bar Operating Pressure

Part #

WST-SLR400X20

BDI #
24465294

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

388.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 388.31 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.99
EAN
0082235318165
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
Polyester | PVC
Color
Yellow
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Fish Suction | Irrigation Line | Pump Rental and Construction Dewatering | Pump Trash
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
8" Minimum Bend Radius | High UV Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
34.8
Long Description
Suction and Discharge Hose; 4" Inside Diameter; 4.76" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Yellow; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.76 Inch | 120.904 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh