https://www.bdiexpress.com/medias/INDKURHOSEXX-WSTF-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzV8aW1hZ2UvanBlZ3xhR1ZqTDJnM1pTOHhNVEF3TXpVNU1UZzRORGd6TUM5SlRrUkxWVkpJVDFORldGaGZWMU5VUmw5RFRGSmZNekF3ZURNd01DNXFjR2N8NjEwZmM1MDMxYzk3ZDkxZWJjOTI3YWVhNDExMDAwOWViMjZiODEyMzI3MzY4ZThkN2IwMDBlNmRmMjI0ZTY0Nw
https://www.bdiexpress.com/medias/INDKURHOSEXX-WSTF-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzV8aW1hZ2UvanBlZ3xhR1ZqTDJnM1pTOHhNVEF3TXpVNU1UZzRORGd6TUM5SlRrUkxWVkpJVDFORldGaGZWMU5VUmw5RFRGSmZNekF3ZURNd01DNXFjR2N8NjEwZmM1MDMxYzk3ZDkxZWJjOTI3YWVhNDExMDAwOWViMjZiODEyMzI3MzY4ZThkN2IwMDBlNmRmMjI0ZTY0Nw
KURIYAMA
KURIYAMA
WSTF200X100
KURIYAMA KURIYAMA
Description
WSTF200X100 FOOD GRADE S/D HOSE ; WHITE FOOD GRADE 2"X100' PVC
Suction and Discharge Hose; 2" Inside Diameter; 2.6" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Clear; 100 PSI | 7 Bar Operating Pressure
Part #
WSTF200X100
BDI #
24465272
Details
1047.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WSTF200X100/p/24465272
Your Price
$ 1,047.51 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.33
EAN
0082235316568
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
Polyester | PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Food Grade Material Handling | Ice Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
4" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
74
Long Description
Suction and Discharge Hose; 2" Inside Diameter; 2.6" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Clear; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
2.6 Inch | 66.04 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

