Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WSTF300X20 https://www.bdiexpress.com/medias/INDKURHOSEXX-WSTF-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzV8aW1hZ2UvanBlZ3xhR1ZqTDJnM1pTOHhNVEF3TXpVNU1UZzRORGd6TUM5SlRrUkxWVkpJVDFORldGaGZWMU5VUmw5RFRGSmZNekF3ZURNd01DNXFjR2N8NjEwZmM1MDMxYzk3ZDkxZWJjOTI3YWVhNDExMDAwOWViMjZiODEyMzI3MzY4ZThkN2IwMDBlNmRmMjI0ZTY0Nw
24465276 Hoses 

KURIYAMA KURIYAMA

WSTF300X20

Description

WSTF300X20 FOOD GRADE S/D HOSE ; WHITE FOOD GRADE 3"X20' PVC

Suction and Discharge Hose; 3" Inside Diameter; 3.62" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Clear; 100 PSI | 7 Bar Operating Pressure

Part #

WSTF300X20

BDI #
24465276

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

280.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 280.37 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.51
EAN
0082235310709
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
Polyester | PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Food Grade Material Handling | Ice Transfer
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
6" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
22.6
Long Description
Suction and Discharge Hose; 3" Inside Diameter; 3.62" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Clear; 100 PSI | 7 Bar Operating Pressure
Outside Diameter
3.62 Inch | 91.948 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh