

KURIYAMA
KURIYAMA
WSTF400X100
KURIYAMA KURIYAMA
Description
WSTF400X100 FOOD GRADE S/D HOSE ; WHITE FOOD GRADE 4"X100' PVC
Suction and Discharge Hose; 4" Inside Diameter; 4.76" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Clear; 75 PSI | 5 Bar Operating Pressure
Part #
WSTF400X100
BDI #
24465278

Details
2252.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WSTF400X100/p/24465278
Your Price
$ 2,252.61 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.79
EAN
0082235310393
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
Polyester | PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Food Grade Material Handling | Ice Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
8" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
174
Long Description
Suction and Discharge Hose; 4" Inside Diameter; 4.76" Outside Diameter; PVC Inner Material; Polyester | PVC Outer Material; Clear; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.76 Inch | 120.904 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh