WT150X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-WT-TRP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMzB8aW1hZ2UvanBlZ3xhRGM0TDJnMk5pODVPREExTlRjeE56ZzBOek0wTDBsT1JFdFZVa2hQVTBWWVdGOVhWRjlVVWxCZk16QXdlRE13TUM1cWNHY3xkNjI3YzljZWNlNTI5YjI1ZGZlNjFmZjI4NDQ1Y2RmMzkxZDQ3NmFiMDhiZGZjMDExOTVjNmUzMTI3ZWZhMDdh
21443729 Hoses 

KURIYAMA KURIYAMA

WT150X100

Description

WT150X100 MATERIAL HANDLING HOSE ; 1.5"X1.92" ODX100' CLR PVC

Hose; Material Handling; 1-1/2" Inside Diameter; 1.92" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear

Part #

WT150X100

BDI #
21443729

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

526.33 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 526.33 / REEL BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.19
EAN
0082235301535
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Typical Use
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
50 PSI at 68 Deg F | 25 PSI at 104 Deg F | Convoluted Outer Cover
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
35
Long Description
Hose; Material Handling; 1-1/2" Inside Diameter; 1.92" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
1.92 Inch | 48.768 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh