KURIYAMA
KURIYAMA
WT500X100
KURIYAMA KURIYAMA
Description
WT500X100 MATERIAL HANDLING HOSE ; 5.74" ODX100' CLR PVC
Material Handling Hose; 5" Inside Diameter; 5.74" Outside Diameter; PVC Inner Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Part #
WT500X100
BDI #
21443659
Details
4124.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WT500X100/p/21443659
Your Price
$ 4,124.12 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
106.14
EAN
0082235301579
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
PVC
Color
Clear
Operating Temperature Range
-4 To 150 Deg F
Operating Pressure
30 PSI | 2.1 Bar
Typical Use
Food Grade | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
16" Minimum Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
234
Long Description
Material Handling Hose; 5" Inside Diameter; 5.74" Outside Diameter; PVC Inner Material; Clear; 30 PSI | 2.1 Bar Operating Pressure
Inside Diameter
5 Inch | 127 Millimeter
Outside Diameter
5.74 Inch | 145.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


