CONTINENTAL
CONTINENTAL
XCP3-16X250RL
CONTINENTAL CONTINENTAL
Description
XCP3-16X250RL HYDRAULIC HOSE ; 1IN ID X 1.44IN OD NITRILE 250FT/REEL
Hydraulic Hose; 1" Inside Diameter; 1.44" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3250 PSI | 224.1 Bar Operating Pressure
Part #
20774714
BDI #
21575541

Details
19.86
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP3-16X250RL/p/21575541
Your Price
$ 19.86 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.44
EAN
0037256487668
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3250 PSI | 224.1 Bar
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
4.5" Bend Radius | Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
205
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.44" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 3250 PSI | 224.1 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.44 Inch | 36.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh