Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XCP3S-32X50CL 100R12/856 R12 https://www.bdiexpress.com/medias/INDCTHHOSEXX-XCP3S-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg2MHxpbWFnZS9qcGVnfGFHRXdMMmhrWXk4eE1UQXdNelkyTVRJMU5EWTROaTlKVGtSRFZFaElUMU5GV0ZoZldFTlFNMU5mTXpBd2VETXdNQzVxY0djfDkxZmE5ZWIwOTk1Nzg3YmE4YmU0NjJkM2U1ZmI1MWY1ZDY1NDY0N2JlNjRjMTEwYjNmYzBhNDcyNWJkODA2M2Q
22083283 Hoses 

CONTINENTAL CONTINENTAL

XCP3S-32X50CL 100R12/856 R12

Description

XCP3S-32INX50FTCL HYDRAULIC HOSE ; NON-RETURNABLE 50FT/COIL

Hydraulic Hose; 2" Inside Diameter; 2.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3100 PSI | 213.7 Bar Operating Pressure

Part #

20921138

BDI #
22083283

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3809.97 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,809.97 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.304
EAN
0037256543722
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3100 PSI | 213.7 Bar
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
24.8" Bend Radius | Four Alternating Layers Of Spiraled High-Tensile Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
141
Long Description
Hydraulic Hose; 2" Inside Diameter; 2.63" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3100 PSI | 213.7 Bar Operating Pressure
Outside Diameter
2.63 Inch | 66.802 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh