CONTINENTAL
CONTINENTAL
XCP4-04x250RL SAE100R19
CONTINENTAL CONTINENTAL
Description
XCP4-04X250 HYDRAULIC HOSE ; SAE100R19 250FT/REEL
Hydraulic Hose; 1/4" Inside Diameter; 0.54" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 4060 PSI | 279.9 Bar Operating Pressure
Part #
20827919
BDI #
22083105

Details
5.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP4-04x250RL-SAE100R19/p/22083105
Your Price
$ 5.45 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.116
EAN
0037256526749
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4060 PSI | 279.9 Bar
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
2" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
65
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.54" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 4060 PSI | 279.9 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.54 Inch | 13.716 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh