CONTINENTAL
CONTINENTAL
XCP4-08X250RL
CONTINENTAL CONTINENTAL
Description
XCP4-08X250RL HYDRAULIC HOSE ; 1/2" 100R19 250FT/REEL
Hose; Hydraulic; 1/2" Inside Diameter; 0.82" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4060 PSI - 280 Bar Operating Pressure
Part #
20828100
BDI #
21483562
Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP4-08X250RL/p/21483562
Your Price
$ 8.24 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.188
EAN
0037256526756
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4060 PSI | 280 Bar
Typical Use
Very High Pressure Hydraulic
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
2 Braid of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
105
Long Description
Hose; Hydraulic; 1/2" Inside Diameter; 0.82" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4060 PSI - 280 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.82 Inch | 20.828 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



