CONTINENTAL
CONTINENTAL
XCP4S-06X200CL 100R12/856 R12
CONTINENTAL CONTINENTAL
Description
XCP4S-06X200CL 100R12/856 R12 3/8IN HOSE ; NON-RETURNABLE 200FT/COIL
Hydraulic Hose; 3/8" Inside Diameter; 0.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4100 PSI | 282.7 Bar Operating Pressure
Part #
20854290
BDI #
22083287
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP4S-06X200CL-100R12-856-R12/p/22083287
Your Price
$ 16.48 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.177
EAN
0037256536243
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4100 PSI | 282.7 Bar
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
2.6" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
80
Long Description
Hydraulic Hose; 3/8" Inside Diameter; 0.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4100 PSI | 282.7 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.8 Inch | 20.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


