Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XCP4S-12X200CL 100R12/856 R12 https://www.bdiexpress.com/medias/INDCTHHOSEXX-XCP4S-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2N3xpbWFnZS9qcGVnfGFERXpMMmhqWmk4eE1UQXdNelkyTVRZME56a3dNaTlKVGtSRFZFaElUMU5GV0ZoZldFTlFORk5mTXpBd2VETXdNQzVxY0djfGExZmVhYjc2MzM3Yzg5MGMxYmYxM2VjM2RmZmNkYTRlZDY0OTllNmYwYjQzNmY3MzFiZGQ5NjJiNzE0MzdmNzY
22083305 Hoses 

CONTINENTAL CONTINENTAL

XCP4S-12X200CL 100R12/856 R12

Description

XCP4S-12X200CL 100R12/856 R12 3/4IN HOSE ; 200FT/COIL

Hydraulic Hose; 3/4" Inside Diameter; 1.21" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4100 PSI | 282.7 Bar Operating Pressure

Part #

20854293

BDI #
22083305

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.6 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 20.60 / Foot
$ 21.00 / Foot
BDIExpress
QTY

Inventory

Total: 99

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.358
EAN
0037256455766
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4100 PSI | 282.7 Bar
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
4.7" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
18
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.21" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4100 PSI | 282.7 Bar Operating Pressure
Outside Diameter
1.21 Inch | 30.734 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh