Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XCP6S-12X100CL https://www.bdiexpress.com/medias/INDCTHHYDHSE-21529648-300X300.jpg?context=bWFzdGVyfHJvb3R8ODY5MnxpbWFnZS9qcGVnfGFHTTVMMmd5TUM4NU1qZ3pNRE0zTkRrMU16STJMbXB3Wnd8ZjZhY2ExMzEyYWNmMGZlMWFjODY4NTdmZTNhZDRiNmE4Yzk5OTQzNGQzYzA3MGU0M2ZmNzhiNDU1YzM4MDE3MA
21529648 Hoses 

CONTINENTAL CONTINENTAL

XCP6S-12X100CL

Description

XCP6S-12X100CL HYDRAULIC HOSE ; 100FT/REL

Hose; Hydraulic; 3/4" Inside Diameter; 1.27" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 6100 PSI - 420 Bar Operating Pressure

Part #

20864031

BDI #
21529648

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

26.78 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 26.78 / Foot
$ 27.00 / Foot
BDIExpress
QTY

Inventory

Total: 130

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.331
EAN
0037256455780
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6100 PSI | 420 Bar
Typical Use
Very High Pressure Hydraulic
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
24400 PSI | 1680 Bar Min Burst Pressure | 4 Constant Pressure Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
109
Long Description
Hose; Hydraulic; 3/4" Inside Diameter; 1.27" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 6100 PSI - 420 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.27 Inch | 32.258 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh