Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CC1450 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PND-CC1412-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzMXxpbWFnZS9qcGVnfGFEYzNMMmhrTlM4eE1EazNOVEV4TkRJMk5EWXdOaTlOUmxKRVZrTllXRmhZV0ZoZlVFNUVYME5ETVRReE1sOHpNREI0TXpBd0xtcHdad3w3MjVkODNiZGQzYWVhMTRiNjkxMGFiMjQ5NjU0M2ViN2JmYzhiMDkzM2ZhNTkyODkyYTliNDgzMGYyNGE3ODhl
17284966 Tubing Assemblies 

DIXON VALVE DIXON VALVE

CC1450

Description

CC1450 SELF-STORING HOSE ASSEMBLY ; W/1/4" MNPT YELLOW 50' LONG NYLON

1/4" Inside Diameter; 50FT Length; Recoil; Yellow; 1/4" MNPT Both Ends; 185 PSI - 13 Bar Operating Pressure

Part #

CC1450

BDI #
17284966

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

94.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 94.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.477
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
50
Length - Meter
15.24
Type of Tube
Recoil
Material
Nylon
Color
Yellow
Fittings Used on Ends
1/4" MNPT Both Ends
Operating Pressure
185 PSI | 13 Bar
Inch - Metric
Inch
Other Features
Coil Type | Self Storing
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
1.05
Long Description
1/4" Inside Diameter; 50FT Length; Recoil; Yellow; 1/4" MNPT Both Ends; 185 PSI - 13 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh