Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg S1-8-SFJ-SFJ-28IN 8-8-FTX-SS
25171332 Tubing Assemblies 

BDI APPROVED FL POWR BDI APPROVED FL POWR

S1-8-SFJ-SFJ-28IN 8-8-FTX-SS

Description

S1-8-SFJ-SFJ-28IN 8-8-FTX-SS TUBE ASSY

Tube Assembly; 1/2" Size; 28" Length; 37 Degree Flare JIC Fitting

Part #

S1-8-SFJ-SFJ-28IN 8-8-FTX-SS

BDI #
25171332

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLUID POWER
Minimum Buy Quantity
N/A
UNSPSC
40182806
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.32.00.20
Noun
Assembly
Keyword String
Tube
Product Detail
Tube Assembly
Product Specification
1/2" Size; 28" Length; 37 Degree Flare JIC Fitting
Long Description
Tube Assembly; 1/2" Size; 28" Length; 37 Degree Flare JIC Fitting