https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1091P0400-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNHxpbWFnZS9qcGVnfGFEaGtMMmhqTXk4eE1EazNOVE14TnpVNU1EQTBOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQTVNVkF3TkRBd1h6TXdNSGd6TURBdWFuQm58ZTJiYTI3ZWM4MDcxMDdkMzIzYjgxNGM2ZDYyNTY3ZTM2ZTk2Y2E4NjhiNmNhNGIxNmE4NmY4MTFjMGRjZGNmYg
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1091P0400-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNHxpbWFnZS9qcGVnfGFEaGtMMmhqTXk4eE1EazNOVE14TnpVNU1EQTBOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQTVNVkF3TkRBd1h6TXdNSGd6TURBdWFuQm58ZTJiYTI3ZWM4MDcxMDdkMzIzYjgxNGM2ZDYyNTY3ZTM2ZTk2Y2E4NjhiNmNhNGIxNmE4NmY4MTFjMGRjZGNmYg
DIXON VALVE
DIXON VALVE
1091P0800
DIXON VALVE DIXON VALVE
Description
1091P0800 TUBING ; 50' NATL COLOR 5/16" OD 0.233 ID NYL12
Tubing; Single; 0.233" Inside Diameter; 5/16" Outside Diameter; Nylon; Clear; 250 PSI - 17 Bar Operating Pressure
Part #
1091P0800
BDI #
19305909
Details
132.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1091P0800/p/19305909
Your Price
$ 132.87 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.499
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
50FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 50 FEET
Inch - Metric
Inch
Other Features
Semi Rigid | Chemical Resistant | Wall Thickness 0.04 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
1.1
Long Description
Tubing; Single; 0.233" Inside Diameter; 5/16" Outside Diameter; Nylon; Clear; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.313 Inch | 7.95 Millimeter
Inside Diameter
0.233 Inch | 5.918 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

