https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-151GR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2MnxpbWFnZS9qcGVnfGFEUTNMMmhsTUM4eE1EazRORE13TWpReE1UZ3dOaTlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekUxTVVkU1h6TXdNSGd6TURBdWFuQm58MTBkZDI2MTE2ZTQ2NWM5NWE2NmQ3OGMyN2MzYTFmMWI2ZDI2YzIyNmRlZTg0OWFkODY2N2Y5NDY5NGE1MzNkNQ
https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-151GR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2MnxpbWFnZS9qcGVnfGFEUTNMMmhsTUM4eE1EazRORE13TWpReE1UZ3dOaTlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekUxTVVkU1h6TXdNSGd6TURBdWFuQm58MTBkZDI2MTE2ZTQ2NWM5NWE2NmQ3OGMyN2MzYTFmMWI2ZDI2YzIyNmRlZTg0OWFkODY2N2Y5NDY5NGE1MzNkNQ
KURIYAMA
KURIYAMA
151GR-12X250
KURIYAMA KURIYAMA
Description
151GR-12X250 AIR BRAKE TUBING ; 3/4" OD X 250' L GREEN
Tubing; Single; 0.566" Inside Diameter; 3/4" Outside Diameter; Polyester; Green
Part #
151GR-12X250
BDI #
24449920
Details
1030.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/151GR-12X250/p/24449920
Your Price
$ 1,030.00 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.05
EAN
0082235315721
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Green
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
SPOOL
Package Quantity
250FT
Order in Multiples of
SPOOL
Minimum Order Quantity
1 SPOOL OF 250 FEET
Inch - Metric
Inch
Other Features
Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
27
Long Description
Tubing; Single; 0.566" Inside Diameter; 3/4" Outside Diameter; Polyester; Green
Outside Diameter
0.75 Inch | 19.05 Millimeter
Inside Diameter
0.566 Inch | 14.376 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

