https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-151OR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyOHxpbWFnZS9qcGVnfGFEZzVMMmhrT1M4eE1EazRORE13TWpZd09EUXhOQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekUxTVU5U1h6TXdNSGd6TURBdWFuQm58MjI5N2JmNWJmNzE0NWQ1M2M3MGQ0ZDhhMTYwOTllZWJmN2E3NDJmOGUxMzY1NDMzMGUwZDJiMWI1ODhlYzgxOQ
https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-151OR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgyOHxpbWFnZS9qcGVnfGFEZzVMMmhrT1M4eE1EazRORE13TWpZd09EUXhOQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekUxTVU5U1h6TXdNSGd6TURBdWFuQm58MjI5N2JmNWJmNzE0NWQ1M2M3MGQ0ZDhhMTYwOTllZWJmN2E3NDJmOGUxMzY1NDMzMGUwZDJiMWI1ODhlYzgxOQ
KURIYAMA
KURIYAMA
151OR-10X250
KURIYAMA KURIYAMA
Description
151OR-10X250 AIR BRAKE TUBING ; 5/8" OD X 250' L ORANGE
Tubing; Single; 0.441" Inside Diameter; 5/8" Outside Diameter; Polyester; Orange
Part #
151OR-10X250
BDI #
24449934
Details
738.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/151OR-10X250/p/24449934
Your Price
$ 738.51 / REEL
$ 739.00 / REEL BDIExpress
$ 739.00 / REEL BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.04
EAN
0082235315716
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Orange
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
SPOOL
Package Quantity
250FT
Order in Multiples of
SPOOL
Minimum Order Quantity
1 SPOOL OF 250 FEET
Inch - Metric
Inch
Other Features
Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
22
Long Description
Tubing; Single; 0.441" Inside Diameter; 5/8" Outside Diameter; Polyester; Orange
Outside Diameter
0.625 Inch | 15.875 Millimeter
Inside Diameter
0.441 Inch | 11.201 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


