Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

220-0440X100 https://www.bdiexpress.com/medias/INDKURTBGXXX-PE-NOW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMwMHxpbWFnZS9qcGVnfGFEbGxMMmd6WlM4NU16WTROalE0TURJME1EazBMbXB3Wnd8MmM0ZTAzZmMxMGJkMmE5ZDg5YWU2OWI0ZWRhNmQ3MmI5MzAxMDg3ZWQ4M2FjNmMyYjhkMmFjNWU2ZWM5MjUzYg
21442989 Tubings 

KURIYAMA KURIYAMA

220-0440X100

Description

220-0440X100 FOOD GRADE TUBING ; 1/4" IDX0.17" ODX100' POLYURETHANE

Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Natural Off White; 140 PSI - 10 Bar Operating Pressure

Part #

220-0440X100

BDI #
21442989

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.9 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 30.90 / roll BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40183004
Weight / Kilogram
0.45
EAN
0082235303651
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Natural Off White
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
140 PSI | 10 Bar
Typical Use
Industrial | Pneumatic Logic Control Line | Vending Equipment | Water Line | Water Softener Line
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Food Grade | Low Density | 60 PSI at 122 Deg F
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
Manufacturer Item Number
220-0440X100
Weight / LBS
1
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Natural Off White; 140 PSI - 10 Bar Operating Pressure
Inside Diameter
0.17 Inch | 4.318 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh