https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-251OR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyMnxpbWFnZS9qcGVnfGFEY3dMMmcxTXk4eE1EazRORE13TlRFMk5ETXhPQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekkxTVU5U1h6TXdNSGd6TURBdWFuQm58NzhlYzZkZmIyMmVkNzYxZWRiM2Q0NTVkYjdkOGJiNTJhMzdjMzk0MGFiN2M5NDVlZDcyNWQwZmE5Zjc3ZGNkMA
https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-251OR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyMnxpbWFnZS9qcGVnfGFEY3dMMmcxTXk4eE1EazRORE13TlRFMk5ETXhPQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekkxTVU5U1h6TXdNSGd6TURBdWFuQm58NzhlYzZkZmIyMmVkNzYxZWRiM2Q0NTVkYjdkOGJiNTJhMzdjMzk0MGFiN2M5NDVlZDcyNWQwZmE5Zjc3ZGNkMA
KURIYAMA
KURIYAMA
251OR-02.5X100
KURIYAMA KURIYAMA
Description
251OR-02.5X100 AIR BRAKE TUBING ; 5/32" OD X100' L ORANGE
Tubing; Single; 0.092" Inside Diameter; 5/32" Outside Diameter; Polyester; Orange
Part #
251OR-02.5X100
BDI #
24450128
Details
78.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/251OR-02-5X100/p/24450128
Your Price
$ 78.28 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
EAN
0082235316404
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Orange
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
Non-Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
0.7
Long Description
Tubing; Single; 0.092" Inside Diameter; 5/32" Outside Diameter; Polyester; Orange
Outside Diameter
0.156 Inch | 3.962 Millimeter
Inside Diameter
0.092 Inch | 2.337 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

