https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-251OR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyMnxpbWFnZS9qcGVnfGFEY3dMMmcxTXk4eE1EazRORE13TlRFMk5ETXhPQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekkxTVU5U1h6TXdNSGd6TURBdWFuQm58NzhlYzZkZmIyMmVkNzYxZWRiM2Q0NTVkYjdkOGJiNTJhMzdjMzk0MGFiN2M5NDVlZDcyNWQwZmE5Zjc3ZGNkMA
https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-251OR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyMnxpbWFnZS9qcGVnfGFEY3dMMmcxTXk4eE1EazRORE13TlRFMk5ETXhPQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekkxTVU5U1h6TXdNSGd6TURBdWFuQm58NzhlYzZkZmIyMmVkNzYxZWRiM2Q0NTVkYjdkOGJiNTJhMzdjMzk0MGFiN2M5NDVlZDcyNWQwZmE5Zjc3ZGNkMA
KURIYAMA
KURIYAMA
251OR-03X1K
KURIYAMA KURIYAMA
Description
251OR-03X1K AIR BRAKE TUBING ; 3/16" OD X1000' L ORANGE
Tubing; Single; 0.117" Inside Diameter; 3/16" Outside Diameter; Polyester; Orange
Part #
251OR-03X1K
BDI #
24450138
Details
803.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/251OR-03X1K/p/24450138
Your Price
$ 803.40 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
EAN
0082235316434
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Orange
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
SPOOL
Package Quantity
1000FT
Order in Multiples of
SPOOL
Minimum Order Quantity
1 SPOOL OF 1000 FEET
Inch - Metric
Inch
Other Features
Non-Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
9.5
Long Description
Tubing; Single; 0.117" Inside Diameter; 3/16" Outside Diameter; Polyester; Orange
Inside Diameter
0.117 Inch | 2.972 Millimeter
Outside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

