Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

251RD-03X100 https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-251RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwMHxpbWFnZS9qcGVnfGFEUXdMMmcxWVM4eE1EazRORE13TlRNMk1Ea3lOaTlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekkxTVZKRVh6TXdNSGd6TURBdWFuQm58MGQ2MWJkZTY5ZGVkZjk0YjMwZmYxMWRjYjc2MzBiNzkxMmUyMzQyNDVhZGJjNzc0NWFjZTFkY2Q0MDRhNjY4Ng
24450156 Tubings 

KURIYAMA KURIYAMA

251RD-03X100

Description

251RD-03X100 AIR BRAKE TUBING ; 3/16" OD X100' L RED

Tubing; Single; 0.117" Inside Diameter; 3/16" Outside Diameter; Polyester; Red

Part #

251RD-03X100

BDI #
24450156

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

87.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 87.55 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
EAN
0082235316411
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Red
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
Non-Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
1
Long Description
Tubing; Single; 0.117" Inside Diameter; 3/16" Outside Diameter; Polyester; Red
Inside Diameter
0.117 Inch | 2.972 Millimeter
Outside Diameter
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh