https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-251RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwMHxpbWFnZS9qcGVnfGFEUXdMMmcxWVM4eE1EazRORE13TlRNMk1Ea3lOaTlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekkxTVZKRVh6TXdNSGd6TURBdWFuQm58MGQ2MWJkZTY5ZGVkZjk0YjMwZmYxMWRjYjc2MzBiNzkxMmUyMzQyNDVhZGJjNzc0NWFjZTFkY2Q0MDRhNjY4Ng
https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-251RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwMHxpbWFnZS9qcGVnfGFEUXdMMmcxWVM4eE1EazRORE13TlRNMk1Ea3lOaTlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekkxTVZKRVh6TXdNSGd6TURBdWFuQm58MGQ2MWJkZTY5ZGVkZjk0YjMwZmYxMWRjYjc2MzBiNzkxMmUyMzQyNDVhZGJjNzc0NWFjZTFkY2Q0MDRhNjY4Ng
KURIYAMA
KURIYAMA
251RD-05X100
KURIYAMA KURIYAMA
Description
251RD-05X100 AIR BRAKE TUBING ; 5/16" OD X100' L RED
Tubing; Single; 0.232" Inside Diameter; 5/16" Outside Diameter; Polyester; Red
Part #
251RD-05X100
BDI #
24450164
Details
103.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/251RD-05X100/p/24450164
Your Price
$ 103.00 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.01
EAN
0082235316417
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Red
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
Non-Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
1.9
Long Description
Tubing; Single; 0.232" Inside Diameter; 5/16" Outside Diameter; Polyester; Red
Inside Diameter
0.232 Inch | 5.893 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

