https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-251YE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyOHxpbWFnZS9qcGVnfGFHWmxMMmcyTUM4eE1EazRORE13TlRVMU56VXpOQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekkxTVZsRlh6TXdNSGd6TURBdWFuQm58MmVmNzkzOWM3ZTIzNTM1MWEyMWRlYTk0MTlmZGQwNTRkODZmNWFiMDhjMDc4YzNmZThjMDk0YTYxNzAwMGExNg
https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-251YE-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyOHxpbWFnZS9qcGVnfGFHWmxMMmcyTUM4eE1EazRORE13TlRVMU56VXpOQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekkxTVZsRlh6TXdNSGd6TURBdWFuQm58MmVmNzkzOWM3ZTIzNTM1MWEyMWRlYTk0MTlmZGQwNTRkODZmNWFiMDhjMDc4YzNmZThjMDk0YTYxNzAwMGExNg
KURIYAMA
KURIYAMA
251YE-05X100
KURIYAMA KURIYAMA
Description
251YE-05X100 AIR BRAKE TUBING ; 5/16" OD X100' L YELLOW
Tubing; Single; 0.232" Inside Diameter; 5/16" Outside Diameter; Polyester; Yellow
Part #
251YE-05X100
BDI #
24450184
Details
103.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/251YE-05X100/p/24450184
Your Price
$ 103.00 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.01
EAN
0082235316418
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyester
Color
Yellow
Operating Temperature Range
-40 To 93 Deg C
Typical Use
Auxiliary Air Systems | Trailer Air Brake Systems | Truck Bus and Commercial Vehicle Air Brake Systems
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
Non-Reinforced Air Brake Tubing
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyester
Manufacturer URL
https://kuriyama.com
Weight / LBS
1.9
Long Description
Tubing; Single; 0.232" Inside Diameter; 5/16" Outside Diameter; Polyester; Yellow
Outside Diameter
0.313 Inch | 7.95 Millimeter
Inside Diameter
0.232 Inch | 5.893 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

