Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2600-0204X100 https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-2600-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2NHxpbWFnZS9qcGVnfGFHTmxMMmcyTnk4eE1EazRORE13TlRjMU5ERTBNaTlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1YekkyTURCZk16QXdlRE13TUM1cWNHY3wxYjljNmI3NmNlMmFjZTFlYzhlODFmN2Q1NTAwNDg1MWU2NzdhMjBjN2NkN2RhMGJjNGY2ZDA5NjM4OWM3NzI1
24450188 Tubings 

KURIYAMA KURIYAMA

2600-0204X100

Description

2600-0204X100 POLYURETHANE TUBING ; CLR FOOD GR 1/8"X1/4"X100'

Tubing; Single; 1/8" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Clear

Part #

2600-0204X100

BDI #
24450188

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

82.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 82.40 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.91
EAN
0082235307799
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 80 Deg C
Operating Pressure
100 PSI | 7 BAR
Typical Use
Feed and Return Lines | Abrasive Slurry Transfer | Granular Transfer Lines | Robotics Control Lines | Insulating Sleeves | Lubrication Lines | Metering Pumps
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://kuriyama.com
Weight / LBS
2
Long Description
Tubing; Single; 1/8" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Clear
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0.125 Inch | 3.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh