Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3270-0616-0500 https://www.bdiexpress.com/medias/INDAERTBGXXX-NYL-BL-3270-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzV8aW1hZ2UvanBlZ3xhRGd5TDJnek55ODVNelk0TmpBNE16QTVNamM0TG1wd1p3fDk3MWQ5YWRkM2IyZmYyOWQxMTY3YjJjODA3MWZiMDQ0ZjRkNzJmMTRjYzk4N2ZkN2IxODc2ZGM3NWRmZWU0NWI
21581122 Tubings 

SYNFLEX SYNFLEX

3270-0616-0500

Description

3270-0616-0500 NYLON BLUE TUBING ; 1/4" ID X 3/8" OD 350PSI 500FT/REEL

Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Nylon; Blue; 350 PSI - 24 Bar Operating Pressure

Part #

3270-0616-0500

BDI #
21581122

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2.06 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
6.35
EAN
0639789336132
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Auxiliary Air System | Truck Air Brake System | Trailer Air Brake System
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Abrasion Resistant | UV Stabilized | Thermoformable | Burst Pressure 1400 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
14
Long Description
Tubing; Single; 1/4" Inside Diameter; 3/8" Outside Diameter; Nylon; Blue; 350 PSI - 24 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh