https://www.bdiexpress.com/medias/INDKURTBGXXX-NYL-420N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNXxpbWFnZS9qcGVnfGFETTFMMmhrT0M4eE1EazRORE13Tmprek16YzVNQzlKVGtSTFZWSlVRa2RZV0ZoZlRsbE1YelF5TUU1Zk16QXdlRE13TUM1cWNHY3w5ZDk1ZDA5MmE4ZjEzMDZjODViZTM1ZGRkNzhkYWVkN2I1OWU2MDMzZTJiOWU2MTAxMDk3YWMxMTRhMTZlZDYz
https://www.bdiexpress.com/medias/INDKURTBGXXX-NYL-420N-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNXxpbWFnZS9qcGVnfGFETTFMMmhrT0M4eE1EazRORE13Tmprek16YzVNQzlKVGtSTFZWSlVRa2RZV0ZoZlRsbE1YelF5TUU1Zk16QXdlRE13TUM1cWNHY3w5ZDk1ZDA5MmE4ZjEzMDZjODViZTM1ZGRkNzhkYWVkN2I1OWU2MDMzZTJiOWU2MTAxMDk3YWMxMTRhMTZlZDYz
KURIYAMA
KURIYAMA
420N-0435X100
KURIYAMA KURIYAMA
Description
420N-0435X100 TUBING ; 0.180" X 1/4" X 100' NYLON
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Clear
Part #
420N-0435X100
BDI #
24450252
Details
44.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/420N-0435X100/p/24450252
Your Price
$ 44.29 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
EAN
0082235321381
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-51 To 93 Deg C
Operating Pressure
290 PSI | 20 BAR
Typical Use
Chemical Transfer | Lubrication and Coolant Transfer | Paint Supply Lines | Pneumatic and Instrumentation Lines | Pneumatic Tools
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://kuriyama.com
Long Description
Tubing; Single; 0.18" Inside Diameter; 1/4" Outside Diameter; Nylon; Clear
Inside Diameter
0.18 Inch | 4.57 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

