Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

61662 https://www.bdiexpress.com/medias/INDXXXTUBING-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NHxpbWFnZS9qcGVnfGFEVmtMMmd3T1M4NU9ETTBOVGswTVRjeU9UVTRMMGxPUkZoWVdGUlZRa2xPUjE5U1JVUmZNekF3ZURNd01DNXFjR2N8ZjUxMDVjZmIwMzIwNjc0NDdlYWE0Yjg0MDZlMDFlNjI4N2VjMmQzYjBhZTEwNTYyYzk4MTFhM2UwYzk2OGMwOQ
21518920 Tubings 

NYCOIL NYCOIL

61662

Description

61662 NYLON TUBING ; POR 0.275" ID X 3/8" OD RED 100'/PKG

Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Red

Part #

61662

BDI #
21518920

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 900

Category
Brand
Manufacturer Name
NYCOIL
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
10.57
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Typical Use
Low Pressure Pneumatic | Pneumatic Circuits | Injection Lube Systems | Hydro-Pneumatic Circuit
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.nycoil.com
Long Description
Tubing; Single; 0.275" Inside Diameter; 3/8" Outside Diameter; Nylon; Red
Inside Diameter
0.275 Inch | 6.985 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh