MIDLAND METAL
MIDLAND METAL
973-205
MIDLAND METAL MIDLAND METAL
Description
973-205 TUBING ; 5/16 OD NATURAL POLY 100FT/PAK
Tubing; Single; 0.189" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Natural Off White; 800 PSI - 55 Bar Operating Pressure
Part #
973205
BDI #
21447785
Details
43.26
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/973-205/p/21447785
Your Price
$ 43.26 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183001
Weight / Kilogram
1.12
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Natural Off White
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
800 PSI | 55 Bar
Typical Use
Chemical Transfer | Drain Line | Electrical Jacketing | Food and Beverage | Instrumentation | Laboratory | Pneumatic Piping | Pneumatic Tool | Process Control
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Chemical Resistant | Dielectric
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Weight / LBS
2.48
Long Description
Tubing; Single; 0.189" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Natural Off White; 800 PSI - 55 Bar Operating Pressure
Outside Diameter
0.313 Inch | 7.95 Millimeter
Inside Diameter
0.189 Inch | 4.801 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


