https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-E-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1OHxpbWFnZS9qcGVnfGFHUm1MMmd6TVM4eE1EazROREk1T0RnM01qZzJNaTlKVGtSUVFWSlVRa2RZV0ZoZlVFOU1YMFZmUTB4U1h6TXdNSGd6TURBdWFuQm58YjA3ZWNhMjgwMjU4Mzg3YzNlYTA4MzFiZjQ3ZDczODY0ZGFjYjgwMGNiZDEzMDBhZmExMTUwMWUwMWQzZjliZg
https://www.bdiexpress.com/medias/INDPARTBGXXX-POL-E-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg1OHxpbWFnZS9qcGVnfGFHUm1MMmd6TVM4eE1EazROREk1T0RnM01qZzJNaTlKVGtSUVFWSlVRa2RZV0ZoZlVFOU1YMFZmUTB4U1h6TXdNSGd6TURBdWFuQm58YjA3ZWNhMjgwMjU4Mzg3YzNlYTA4MzFiZjQ3ZDczODY0ZGFjYjgwMGNiZDEzMDBhZmExMTUwMWUwMWQzZjliZg
PARKER
PARKER
E-53-0500
PARKER PARKER
Description
E-53-0500 POLYETHYLENE TUBING ; 500FT/ROLL
Tubing; Single; 0.187" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Clear
Part #
E-53-0500
BDI #
21466889
Details
0.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/E-53-0500/p/21466889
Your Price
$ 0.63 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.01
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Clear
Operating Temperature Range
-62 To 66 Deg C
Operating Pressure
145 PSI | 10 BAR
Typical Use
Food and Beverage
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyethylene
Manufacturer URL
https://www.parker.com
Weight / LBS
15
Long Description
Tubing; Single; 0.187" Inside Diameter; 5/16" Outside Diameter; Polyethylene; Clear
Inside Diameter
0.187 Inch | 4.75 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

