Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K05BK-2024X50 https://www.bdiexpress.com/medias/INDKURTBGXXX-PVC-K05BK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDYzMXxpbWFnZS9qcGVnfGFETXpMMmhpWlM4eE1EazRORE13TnpreE5qZ3pNQzlKVGtSTFZWSlVRa2RZV0ZoZlVGWkRYMHN3TlVKTFh6TXdNSGd6TURBdWFuQm58ZWU2YzE3YTc0YmQ0NWVjNmM2NjdkZDM3OTlmODczM2U3NDhkNzZmNTMyZDBkNTE0YzZlZTcxZDZjNjdmZjUwNQ
24458984 Tubings 

KURIYAMA KURIYAMA

K05BK-2024X50

Description

K05BK-2024X50 PVC TUBING ; BLACK FOOD GR 1 1/4"X1 1/2"X50

Tubing; Single; 1-1/4" Inside Diameter; 1-1/2" Outside Diameter; PVC; Black

Part #

K05BK-2024X50

BDI #
24458984

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

117.42 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 117.42 / REEL BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0.13
EAN
0082235319981
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
-4 To 65 Deg C
Operating Pressure
20 PSI | 1.4 BAR
Typical Use
Drainage Lines | Outdoor | Printing Press Equipment | Weak Chemicals and Acids
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://kuriyama.com
Weight / LBS
14.8
Long Description
Tubing; Single; 1-1/4" Inside Diameter; 1-1/2" Outside Diameter; PVC; Black
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh