KURIYAMA
KURIYAMA
K2W-1017X100
KURIYAMA KURIYAMA
Description
K2W-1017X100 WEIGHTED AERATION TUBING ; 5/8"X100'
Tubing; Single; 5/8" Inside Diameter; 1.065" Outside Diameter; PVC; Black
Part #
K2W-1017X100
BDI #
24459244
Details
282.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K2W-1017X100/p/24459244
Your Price
$ 282.22 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.2
EAN
0082235313522
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
-4 To 65 Deg C
Operating Pressure
50 PSI | 3.4 BAR
Typical Use
Pond and Lake Aeration | Water Recirculation | Ice Clearing | Wastewater Lagoons | Commercial Hatcheries
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://kuriyama.com
Weight / LBS
44
Long Description
Tubing; Single; 5/8" Inside Diameter; 1.065" Outside Diameter; PVC; Black
Outside Diameter
1.065 Inch | 27.051 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


