KURIYAMA
KURIYAMA
K2W-1220X100
KURIYAMA KURIYAMA
Description
K2W-1220X100 WEIGHTED AERATION TUBING ; 3/4"X100'
Tubing; Single; 3/4" Inside Diameter; 1.275" Outside Diameter; PVC; Black
Part #
K2W-1220X100
BDI #
24459246

Details
414.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K2W-1220X100/p/24459246
Your Price
$ 414.06 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.29
EAN
0082235313523
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
-4 To 65 Deg C
Operating Pressure
40 PSI | 2.8 BAR
Typical Use
Pond and Lake Aeration | Water Recirculation | Ice Clearing | Wastewater Lagoons | Commercial Hatcheries
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://kuriyama.com
Weight / LBS
63
Long Description
Tubing; Single; 3/4" Inside Diameter; 1.275" Outside Diameter; PVC; Black
Outside Diameter
1.275 Inch | 32.385 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh