https://www.bdiexpress.com/medias/INDKURTBGXXX-PVC-K7000-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwMnxpbWFnZS9qcGVnfGFHVTNMMmcyT0M4eE1EazRORE13T0RNeE1EQTBOaTlKVGtSTFZWSlVRa2RZV0ZoZlVGWkRYMHMzTURBd1h6TXdNSGd6TURBdWFuQm58MTkyMzU5MTE2Yzc3YmNkNGRlOTc1ODdjZjMzNDgwMGIyNjFjYjUwMjdjYWMzNzE2NTQyNzQyZTBjZDBlYTM1Mg
https://www.bdiexpress.com/medias/INDKURTBGXXX-PVC-K7000-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwMnxpbWFnZS9qcGVnfGFHVTNMMmcyT0M4eE1EazRORE13T0RNeE1EQTBOaTlKVGtSTFZWSlVRa2RZV0ZoZlVGWkRYMHMzTURBd1h6TXdNSGd6TURBdWFuQm58MTkyMzU5MTE2Yzc3YmNkNGRlOTc1ODdjZjMzNDgwMGIyNjFjYjUwMjdjYWMzNzE2NTQyNzQyZTBjZDBlYTM1Mg
KURIYAMA
KURIYAMA
K7000-12X200
KURIYAMA KURIYAMA
Description
K7000-12X200 ANTI-STAT BLASTING TUBING ; 3/4"X200'
Tubing; Single; 3/4" Inside Diameter; 1-1/16" Outside Diameter; PVC; Black
Part #
K7000-12X200
BDI #
24459422
Details
980.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/K7000-12X200/p/24459422
Your Price
$ 980.56 / REEL
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.13
EAN
0082235306208
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
-35 To 65 Deg C
Operating Pressure
120 PSI | 8.3 BAR
Typical Use
Ammonium Nitrate/Fuel Oil Blasting Agents | Mining and Construction Site Blasting
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://kuriyama.com
Weight / LBS
28
Long Description
Tubing; Single; 3/4" Inside Diameter; 1-1/16" Outside Diameter; PVC; Black
Outside Diameter
1.063 Inch | 27 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

