Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NB-8-124 https://www.bdiexpress.com/medias/INDPARTBGXXX-NYL-NB-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg0OXxpbWFnZS9qcGVnfGFEZ3hMMmhoT0M4eE1EazRORE13TVRBek5UVTFNQzlKVGtSUVFWSlVRa2RZV0ZoZlRsbE1YMDVDWDBKTVMxOHpNREI0TXpBd0xtcHdad3xlN2U3ODdjNjI5NDgyM2M3MDM0M2Q1YTRmMGY0M2Q5ZjgzYzE4NjMwMGY2MTEzMjMwM2ZlMDA5ZWIyMTVlM2Fi
26655232 Tubings 

PARKER PARKER

NB-8-124

Description

NB-8-124 NYLON TUBING (SMARTCATALOG)

Tubing; Single; 0.253" Inside Diameter; 1/2" Outside Diameter; Nylon; Black

Part #

NB-8-124

BDI #
26655232

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.19 / Foot
$ 10.93 / Foot
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
1
Weight / US pound
0.07
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-54 To 93 Deg C
Operating Pressure
500 PSI | 34.5 BAR
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.parker.com
Weight / LBS
6.7
Long Description
Tubing; Single; 0.253" Inside Diameter; 1/2" Outside Diameter; Nylon; Black
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.253 Inch | 6.426 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh