Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PEAPP15N-77 https://www.bdiexpress.com/medias/INDSMCTBGXXX-LLDPE-TRANS-PEAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NTN8aW1hZ2UvanBlZ3xhREJqTDJnd1lpODVNelk0TmpNeE16RXlOREUwTG1wd1p3fDBhY2MyYjJjNTk4OGFhN2UwNzkxNjAxMzg0NTM4ODVmMzczNmU4ZDEwZGY4NGJlYjc0M2Q5ZGE0MWVkODUxMjA
17953044 Tubings 

SMC SMC

PEAPP15N-77

Description

PEAPP15N-77 ; 250FT/PKG

Tubing; Single; 1/2" Inside Diameter; 5/8" Outside Diameter; Polyethylene; Clear; 100 PSI - 7 Bar Operating Pressure

Part #

PEAPP15N-77

BDI #
17953044

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

202.48 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 202.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
5.67
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Clear
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Price Unit
PACK
Package Quantity
250FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 250 FEET
Inch - Metric
Inch
Other Features
Food Grade | Burst Pressure 300 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
Weight / LBS
12.5
Long Description
Tubing; Single; 1/2" Inside Diameter; 5/8" Outside Diameter; Polyethylene; Clear; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
0.625 Inch | 15.875 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh