SMC
SMC
TID07-16
SMC SMC
Description
TID07-16 SOFT FLUOROPOLYMER TUBING ; 5/32" ID 1/4" OD 16M/PKG
Tubing; Single; 5/32" Inside Diameter; 1/4" Outside Diameter; Teflon; Clear; 232 PSI - 16 Bar Operating Pressure
Part #
TID07-16
BDI #
17954854

Details
400.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TID07-16/p/17954854
Your Price
$ 400.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.73
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Teflon
Color
Clear
Operating Temperature Range
0 To 500 Deg F
Operating Pressure
232 PSI | 16 Bar
Typical Use
Automobile | Food and Beverage | Medical | Machine Tool | Pneumatic | Semi Conductor
Price Unit
ROLL
Package Quantity
50FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 50 FEET
Inch - Metric
Inch
Other Features
Minimum Bending Radius 25 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Long Description
Tubing; Single; 5/32" Inside Diameter; 1/4" Outside Diameter; Teflon; Clear; 232 PSI - 16 Bar Operating Pressure
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0.156 Inch | 3.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh