Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TID07-8 https://www.bdiexpress.com/medias/INDSMCTBGXXX-PTFE-TRANS-TD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mzd8aW1hZ2UvanBlZ3xhR0ZtTDJnMFlTODVNelk0TmpNek9UQXhNRGcyTG1wd1p3fDZmODczMDhlNzBmODhiYTg2Y2EzMWE4MzlkMTIxZDY3MGUzNmVlN2YwOWU2ZWQ5NTgwMWRiMjY3YjhlZTc1NmM
17954855 Tubings 

SMC SMC

TID07-8

Description

TID07-8 ; 8M/PKG

Tubing; Single; 5/32" Inside Diameter; 1/4" Outside Diameter; Teflon; Clear; 232 PSI - 16 Bar Operating Pressure

Part #

TID07-8

BDI #
17954855

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

227.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 227.63 / each
$ 228.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.379
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Teflon
Color
Clear
Operating Temperature Range
0 To 500 Deg F
Operating Pressure
232 PSI | 16 Bar
Typical Use
Automobile | Food and Beverage | Medical | Machine Tool | Pneumatic | Semi Conductor
Price Unit
ROLL
Package Quantity
25FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 25 FEET
Inch - Metric
Inch
Other Features
Minimum Bending Radius 25 MM | Chemical - Heat Resistant
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
Weight / LBS
0.83548
Long Description
Tubing; Single; 5/32" Inside Diameter; 1/4" Outside Diameter; Teflon; Clear; 232 PSI - 16 Bar Operating Pressure
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0.156 Inch | 3.962 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh