USA SEALING
USA SEALING
ZUSA-HT-645
USA SEALING USA SEALING
Description
ZUSA-HT-645 3/16" ID X 5/16" OD X 100' L ; TUBING PTFE
Chemical Resistant High Temperature Teflon PTFE Tubing, 3/16" Inside Diameter X 5/16" Outside Diameter X 100FT Length, PTFE Has Superior Chemical and Heat Resistance Over Other Plastic and Rubber Tubing Materials and Withstands Steam For Sterilization
Part #
ZUSA-HT-645
BDI #
23743027
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/ZUSA-HT-645/p/23743027
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
2.25
EAN
0193005153328
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://usasealing.com
Product Detail
Tubing
Product Specification
Chemical Resistant High Temperature Teflon PTFE Tubing, 3/16" Inside Diameter X 5/16" Outside Diameter X 100FT Length
Long Description
Chemical Resistant High Temperature Teflon PTFE Tubing, 3/16" Inside Diameter X 5/16" Outside Diameter X 100FT Length, PTFE Has Superior Chemical and Heat Resistance Over Other Plastic and Rubber Tubing Materials and Withstands Steam For Sterilization

